Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Premium high-tension saw

BOWSAW-FRAME-ADJUSTABLE-PREMIUM

Art.-no. 0608090103

EAN 4066443046643

Prices for customers after login
Premium high-tension saw

Art.-no. 0608090103

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly useful tool for the workshop. Features a metal blade, a frame to hold the blade and a handle.
  • The bow enables the use of a 300 mm (12 inch) blade

  • Extremely lightweight.

  • Strong, allowing precise, shaped cutting.

  • The enclosed, shaped handle is comfortable and allows a firm grip.

  • Cuts up to 80 mm deep with a tension lever and wing nut.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Widely used in the following sectors: metal construction, industrial maintenance, locksmithing, industry, automotive, bodywork and mechanical work.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information